Female Disconnect, Nylon Insulated, 22 -18 AWG, Brass/Tin, Red

Item #: 678707

Cat #: DNF18-250FI-M

UPC: 074983761494

Sign In or Register to view pricing and more.
Female Disconnect, Nylon Insulated, 22 - 18 AWG, Material: Brass/Tin, Color: Red, Tab: 0.250 x 0.032 Inch, Package of 1000 Each.

Overview

Female Disconnect, Nylon Insulated, 22 - 18 AWG, Material: Brass/Tin, Color: Red, Tab: 0.250 x 0.032 Inch, Package of 1000 Each.
Also known as: 074983761494, DNF18-250FI-M

Specifications

Color: Red
Material: Brass
Allowable Gauge Range: 22 - 18
Color: Red
Allowable Gauge Range: 22 - 18
Material: Brass