BLN 9A-1036-36 HORIZONTAL

Item #: 678708

Cat #: 9A-1036-36

UPC: 781011272944

to view pricing and more.
Documents & Guides
No Documents Available
BLN 9A-1036-36 HORIZONTAL ADJUSTABLE SPLICE PLATES, 5" NEMA / 6" HEIGHT, NOT MITERED, THRU 36" WIDTH, ZINC PLATED, PAIR

Overview

BLN 9A-1036-36 HORIZONTAL ADJUSTABLE SPLICE PLATES, 5" NEMA / 6" HEIGHT, NOT MITERED, THRU 36" WIDTH, ZINC PLATED, PAIR
Also known as: 781011272944, 9A-1036-36

Specifications

Width: 36 in
Material: Aluminum
Width: 36 in
Material: Aluminum