Horizontal Bend, 30°, 24" Radius, 24" Width, Aluminum

Item #: 678732

Cat #: 6A-24-30HB24

UPC: 781011209476

to view pricing and more.
Documents & Guides
Horizontal Bend, 30°, 24" Radius, 24" Width, 5" NEMA, 6" Height, Aluminum

Overview

Horizontal Bend, 30°, 24" Radius, 24" Width, 5" NEMA, 6" Height, Aluminum
Also known as: 781011209476, 6A-24-30HB24

Specifications

Width: 24 in
Height: 6 in
Material: Aluminum
Angle: 30°
Width: 24 in
Material: Aluminum
Height: 6 in
Angle: 30°