Bus Plug, Fusible, 30A, 240VAC, 1P3W, 3P4W, Spectra Series

Item #: 678790

Cat #: DH421R

UPC: 783175002504

to view pricing and more.
Documents & Guides
Bus Plug, Fusible, 30 Amp, 240 Volt AC, 1-Pole 3-Wire, 3-Pole 4-Wire, Spectra Series, Flex-A-Power

Overview

Bus Plug, Fusible, 30 Amp, 240 Volt AC, 1-Pole 3-Wire, 3-Pole 4-Wire, Spectra Series, Flex-A-Power
Also known as: 783175002504, DH421R

Specifications

Poles: 3
Family / Style: DH
Type: Fusible, Bus Plug
Amps: 30
Volts AC: 240
Poles: 3
Type: Fusible, Bus Plug
Volts AC: 240
Family / Style: DH
Amps: 30