CR104P, Accessories, Assembled Pushbuttons

Item #: 678858

Cat #: CR104PBL11A1S8

UPC: 783166280881

to view pricing and more.
Documents & Guides
Standard and illuminated push buttons and selector switches are A1S80881

Overview

Standard and illuminated push buttons and selector switches are A1S80881
Also known as: 783166280881, CR104PBL11A1S8

Specifications

Volts DC: 24
Amps: 10
Size: 30 mm
Family / Style: CR104
Type: Illuminated, Extended Head , Pushbutton
Volts AC: 24
Volts DC: 24
Size: 30 mm
Type: Illuminated, Extended Head , Pushbutton
Amps: 10
Family / Style: CR104
Volts AC: 24