Breaker, Duplex, 1-Pole, 15/20 Amp, 120VAC

Item #: 67888

Cat #: Q1520NC

UPC: 783643156616

to view pricing and more.
Documents & Guides
15/20 Amp, 1-Pole, QT Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 Volt AC, For use as Non-CTL, For Replacement use Only

Overview

15/20 Amp, 1-Pole, QT Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 Volt AC, For use as Non-CTL, For Replacement use Only
Also known as: 783643156616, Q1520NC

Specifications

Amps: 20, 15
Poles: 1
Volts AC: 120/240
Family / Style: QP
Interrupt Rating AC: 10 kA
Amps: 20, 15
Volts AC: 120/240
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: QP