Selector Switch, Wing Lever, 3 Position, Spring Return to Center

Item #: 678880

Cat #: CR104PSM96

UPC: 783166288559

to view pricing and more.
Documents & Guides
Selector Switch, Chrome Wing Lever, 3 Position, Spring Return to Center, No Contact Block, Cam Code 6

Overview

Selector Switch, Chrome Wing Lever, 3 Position, Spring Return to Center, No Contact Block, Cam Code 6
Also known as: 783166288559, CR104PSM96

Specifications

Mounting: Panel
Color: Chrome
Size: 30 mm
Family / Style: CR104
Type: Wing Lever, Selector Switch
Mounting: Panel
Size: 30 mm
Type: Wing Lever, Selector Switch
Color: Chrome
Family / Style: CR104