This product has been discontinued.
Weatherproof Box, 2 Gang, (5) 1" Outlets, 2" Deep
Item #: 678884
Cat #: 2IH5S2-3
UPC: 042269394001
to view pricing and more.
Documents & Guides
No Documents Available
RED 2IH5S2-3 2-GANG 1" HUB FIVE HOLE BOX
Overview
RED 2IH5S2-3 2-GANG 1" HUB FIVE HOLE BOX
Also known as: 042269394001, 2IH5S2-3
Specifications
| Gangs: | 2 |
| Color: | Gray |
| Number of Threaded Outlets: | 5 |
| Threaded Outlet Diameter: | 1 in |
| Gangs: | 2 |
| Number of Threaded Outlets: | 5 |
| Color: | Gray |
| Threaded Outlet Diameter: | 1 in |