FREE-STANDING SIDE PANEL

Item #: 678929
Cat #: AF7218SP
UPC: 782051427288
Sign In or Register to view pricing and more.
Documents & Guides
FREE-STANDING SIDE PANEL

Overview

FREE-STANDING SIDE PANEL
Also known as: 782051427288, AF7218SP

Specifications

Height: 72 in
Color: White
Material: Steel
Width: 18 in
IP/NEMA Rating: NEMA 4X
Height: 72 in
Material: Steel
IP/NEMA Rating: NEMA 4X
Color: White
Width: 18 in

Customer Reviews

No reviews for this product
(0)