Push Button, Extended Black Head, 1 NO Contact, 10A, 600V, Momentary

Item #: 678939

Cat #: CR104PBG10B2

UPC: 783166279649

to view pricing and more.
Documents & Guides
Push Button, Extended Black Head, 1 Normally Open Contact, 10 Amp, 600 Volt, Momentary

Overview

Push Button, Extended Black Head, 1 Normally Open Contact, 10 Amp, 600 Volt, Momentary
Also known as: 783166279649, CR104PBG10B2

Specifications

Type: Extended, Pushbutton
Amps: 10
Size: 30 mm
Family / Style: CR104
Color: Black
Volts AC: 600
Type: Extended, Pushbutton
Size: 30 mm
Color: Black
Amps: 10
Family / Style: CR104
Volts AC: 600