Push Button, Yellow, 1-3/8" Mushroom, Momentary, 1NO, Contact Block

Item #: 678991

Cat #: CR104PBM10E5

UPC: 783166281697

to view pricing and more.
Documents & Guides
Push Button, Yellow, 1-3/8 Inch Mushroom, Momentary, 1 Normally Open, Contact Block

Overview

Push Button, Yellow, 1-3/8 Inch Mushroom, Momentary, 1 Normally Open, Contact Block
Also known as: 783166281697, CR104PBM10E5

Specifications

Amps: 10
Size: 30 mm
Family / Style: CR104
Type: Mushroom, Pushbutton
Volts AC: 600
Color: Yellow
Amps: 10
Family / Style: CR104
Volts AC: 600
Size: 30 mm
Type: Mushroom, Pushbutton
Color: Yellow