CR104P, Accessories, Assembled Pushbuttons

Item #: 678992

Cat #: CR104PBG92R1

UPC: 783166280324

Sign In or Register to view pricing and more.
Documents & Guides
Standard and illuminated push buttons and selector switches are available as both key and conventional operators. The CR104P line also includes push-to-test and standard pilot lights,mush-room-head push buttons,joysticks,and push-pull and push-push operators. Chrome-plated octagonal mounting rings project an attractive, high-quality appearance.Positive feel selector switches offer a quality touch in all illuminated and non-illuminated,maintained and spring return units. 92R10324

Overview

Standard and illuminated push buttons and selector switches are available as both key and conventional operators. The CR104P line also includes push-to-test and standard pilot lights,mush-room-head push buttons,joysticks,and push-pull and push-push operators. Chrome-plated octagonal mounting rings project an attractive, high-quality appearance.Positive feel selector switches offer a quality touch in all illuminated and non-illuminated,maintained and spring return units. 92R10324
Also known as: 783166280324, CR104PBG92R1

Specifications

Color: Red
Type: Flush, Pushbutton
Amps: 10
Size: 30 mm
Family / Style: CR104
Volts AC: 600
Color: Red
Amps: 10
Family / Style: CR104
Type: Flush, Pushbutton
Size: 30 mm
Volts AC: 600