CR104P, Accessories, Assembled Pushbuttons

Item #: 679021

Cat #: CR104PBL11M1S8

UPC: 783166281116

Sign In or Register to view pricing and more.
Documents & Guides
Pushbuttons, 30mm, Illuminated, Lamp Type: Standard, NEMA Enclosure Rating: Amber, Color: Incandescent, Features: 1 Normally Open and 1 Normally Closed, : 10 Amp, : NEMA Type 1, 3, 3R, 4, 4x, 12, 13, : One Screw Contact Block Mounting, : Full Voltage/24 VAC #1819 Lamp

Overview

Pushbuttons, 30mm, Illuminated, Lamp Type: Standard, NEMA Enclosure Rating: Amber, Color: Incandescent, Features: 1 Normally Open and 1 Normally Closed, : 10 Amp, : NEMA Type 1, 3, 3R, 4, 4x, 12, 13, : One Screw Contact Block Mounting, : Full Voltage/24 VAC #1819 Lamp
Also known as: 783166281116, CR104PBL11M1S8

Specifications

Color: Amber
Volts DC: 24
Amps: 10
Size: 30 mm
Family / Style: CR104
Type: Illuminated, Extended Head , Pushbutton
Volts AC: 24
Color: Amber
Amps: 10
Family / Style: CR104
Volts AC: 24
Volts DC: 24
Size: 30 mm
Type: Illuminated, Extended Head , Pushbutton