Nameplate, 30mm, Black/Gray, Metal, Black Text (STOP START)

Item #: 679099

Cat #: CR104PXN1BP065

UPC: 783166291269

to view pricing and more.
Documents & Guides
Nameplate, 30 mm, Black/Gray, Metal, Black Text (STOP START)

Overview

Nameplate, 30 mm, Black/Gray, Metal, Black Text (STOP START)
Also known as: 783166291269, CR104PXN1BP065

Specifications

Color: Black/Gray
Type: Nameplate, STOP START
Mounting: Panel
Size: 30 mm
Family / Style: CR104
Material: Metal
Color: Black/Gray
Mounting: Panel
Family / Style: CR104
Type: Nameplate, STOP START
Size: 30 mm
Material: Metal