Enclosure Cover, 1 Gang, 1 Hole, 30mm, NEMA 7/9

Item #: 67910
Cat #: 800H-NP30
UPC: 781180537424
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure Cover, 1 Gang, 1 Hole, 30 mm, NEMA 7/9

Overview

Enclosure Cover, 1 Gang, 1 Hole, 30 mm, NEMA 7/9
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-NP30 from Rockwell Automation® is an 800H accessory. It is a push-button enclosure cover (type 7 / 9). It is a component type button. It is one hole. And it is class I division 1 application. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180537424, 800H-NP30

Specifications

Type: Enclosure Cover, 1 Hole
Size: 30 mm
Color: Gray
IP/NEMA Rating: NEMA 7, NEMA 9
Type: Enclosure Cover, 1 Hole
Color: Gray
Size: 30 mm
IP/NEMA Rating: NEMA 7, NEMA 9

Customer Reviews

No reviews for this product
(0)