8W A19 LED Lamp, 41K

Item #: 679118

Cat #: LEDP-8WA19/841-DIM3

UPC: 031293079664

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 470, CRI: 80, Color Temperature: 4100K, Lamp Finish: Frosted

Overview

LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 470, CRI: 80, Color Temperature: 4100K, Lamp Finish: Frosted
Also known as: 031293079664, LEDP-8WA19/841-DIM3

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 470
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 8
Light Technology: LED
Dimmable: Yes
Color Temperature: 4100 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 8
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 470
Shape: A19 (Arbitrary)
Light Technology: LED