CRS-H VMVM2HA100GP/MT 100W MT MH 3/

Item #: 679120

Cat #: VMVM2HA100GP/MT

UPC: 782274627786

to view pricing and more.
Documents & Guides
CRO VMVM2HA100GP/MT 100W MT M

Overview

CRO VMVM2HA100GP/MT 100W MT M
Also known as: 782274627786, VMVM2HA100GP/MT

Specifications

Wattage: 100
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 100
Volts AC Range: 120 - 277
Light Technology: HID