MIC 8P FP 2M PUR DC

Item #: 679139

Cat #: 808000P02M020

UPC: 781725537278

to view pricing and more.
Documents & Guides
Micro-Change« (M12) Single-Ended Cordset, 8 Poles, Female (Straight) to Pigtail, 0.25mm2 PUR/PVC Cable, 2.0m Length

Overview

Micro-Change« (M12) Single-Ended Cordset, 8 Poles, Female (Straight) to Pigtail, 0.25mm2 PUR/PVC Cable, 2.0m Length

Micro-Change connectors are designed to withstand harsh-industrial and weather environments with superior quality that assures very reliable connections for control elements in automated equipment. These high-quality connectors allow fast and simple replacement of sensors, encoders, switches and other input and output devices in industrial machinery. Available in 2- through 5-, 8- and 12-pole IEC compliant configurations, single- and dual-keyway designs, with straight and 90° plugs, the Micro-Change comprehensive offering provides a complete connectivity solution. With the introduction of Harsh Duty receptacles, Molex expands the applicability of M12 connectors to more demanding environments, Brad Micro-Change M12 Harsh-Duty Receptacles offer a sealed connection with superior EMI/RFI shielding in high-vibration systems, which makes them ideal for petrochemical, and commercial-vehicle Class 2 applications.

Also known as: 781725537278, 808000P02M020

Specifications

Gender: Female
Poles: 8
Color: Black
Material: PVC, PUR
Type: Micro, Straight Connector
Gender: Female
Color: Black
Type: Micro, Straight Connector
Poles: 8
Material: PVC, PUR