High Speed Drill Bit, 7/16", 135 Degree

Item #: 679145
Cat #: T1D716
UPC: 705591941502
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
High Speed Drill Bit, 7/16", 135 Degree

Overview

High Speed Drill Bit, 7/16", 135 Degree
Also known as: 705591941502, T1D716

Specifications

Diameter: 7/16 in
Material: Steel
Size: 7/16 in
Type: High Speed Drill Bit
Diameter: 7/16 in
Size: 7/16 in
Material: Steel
Type: High Speed Drill Bit

Customer Reviews

No reviews for this product
(0)