MIC 5P MR 12IN. 1/2NPT #22 PVC

Item #: 679147

Cat #: 7R5006A19A120

UPC: 786788227005

to view pricing and more.
Documents & Guides
Micro-Change« (1/2" - 20 UNF) US Dual Keyway Receptacle, 5 Poles, 1/2"-14 NPT Mounting Threads, Straight Male, 22 AWG PVC Leads, Length 0.30m

Overview

Micro-Change« (1/2" - 20 UNF) US Dual Keyway Receptacle, 5 Poles, 1/2"-14 NPT Mounting Threads, Straight Male, 22 AWG PVC Leads, Length 0.30m
Also known as: 786788227005, 7R5006A19A120

Specifications

Diameter: 1/2 in
Mounting: Panel
Gender: Male
Amps: 4
Volts DC: 600
Material: PVC
Volts AC: 600
Length: 0.300 m
Pins: 5
IP/NEMA Rating: NEMA 6
Diameter: 1/2 in
Gender: Male
Volts DC: 600
Volts AC: 600
Pins: 5
Mounting: Panel
Amps: 4
Material: PVC
Length: 0.300 m
IP/NEMA Rating: NEMA 6