Selector Switch, 2 Position, Keyed, Momentary Right, 1NO/NC

Item #: 679159
Cat #: CR104PSK63A91C
UPC: 783166287118
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Keyed, Momentary Right, 1 Normally Open, 1 Normally Closed, Center Key Removal, Cam Code 3

Overview

Selector Switch, 2 Position, Keyed, Momentary Right, 1 Normally Open, 1 Normally Closed, Center Key Removal, Cam Code 3
Also known as: 783166287118, CR104PSK63A91C

Specifications

Amps: 10
Size: 30 mm
Family / Style: CR104
Type: Keyed, 2 Position, Selector Switch
Volts AC: 600
Amps: 10
Family / Style: CR104
Volts AC: 600
Size: 30 mm
Type: Keyed, 2 Position, Selector Switch

Customer Reviews

No reviews for this product
(0)