Push Button, Yellow Mushroom, 1-3/8", Operator Only, 10A, 600V

Item #: 679176

Cat #: CR104PBM00E5

UPC: 783166281420

to view pricing and more.
Documents & Guides
Push Button, Yellow Mushroom Head, 1-3/8 Inch, Operator Only, Momentary, 10 Amp, 600 Volt, 30 mm

Overview

Push Button, Yellow Mushroom Head, 1-3/8 Inch, Operator Only, Momentary, 10 Amp, 600 Volt, 30 mm
Also known as: 783166281420, CR104PBM00E5

Specifications

Amps: 10
Size: 30 mm
Family / Style: CR104
Type: Operator Only, Mushroom, Pushbutton
Volts AC: 600
Color: Yellow
Amps: 10
Family / Style: CR104
Volts AC: 600
Size: 30 mm
Type: Operator Only, Mushroom, Pushbutton
Color: Yellow