
to view pricing and more.
WIE HS2210NK WW,HC,SC,NOKO,CS,2"X2"X120"
Overview
WIE HS2210NK WW,HC,SC,NOKO,CS,2"X2"X120"
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Also known as: 786725609154, HS2210NK
Features & Benefits
- Bodies and covers are fabricated from 16 gauge steel. HS Series combination hinge/screw cover design offers easy access to open top for "lay-in" of wireway. Screws do not need to be removed to open top.
Specifications
| Width: | 2 1/2 in |
| Length: | 120 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Number of Knockouts: | 0 |
| Knockouts: | No |
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| Color: | Gray |
| Standards: | California Proposition 65 |
| Knockouts: | No |
| Length: | 120 in |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Number of Knockouts: | 0 |