I/O Module, Digital DC Inputs, 32 Channel, 24VDC

Item #: 67925

Cat #: 1756-IV32

UPC: 612598264353

to view pricing and more.
I/O Module, ControlLogix, Digital DC Input, 32 Channel, 24 Volt DC *** Rockwell Automation Preferred Product ***

Overview

I/O Module, ControlLogix, Digital DC Input, 32 Channel, 24 Volt DC *** Rockwell Automation Preferred Product ***

Bulletin 1756 ControlLogix® digital I/O modules come in a variety of voltages, provide eight to 32 points, include point-level output fault states, and offer isolated and non-isolated types. Allen-Bradley® catalog item 1756-IV32 from Rockwell Automation® is a 10-30 V DC ControlLogix digital input module with 32 points. It is current sourcing. XGK

Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.

Also known as: 612598264353, 1756-IV32

Specifications

Mounting: Chassis
Volts DC: 24
Family / Style: ControlLogix
Type: I/O Module
Standards: Build America Buy America Compliant
Special Program: Rockwell Automation Preferred Product
Mounting: Chassis
Family / Style: ControlLogix
Standards: Build America Buy America Compliant
Volts DC: 24
Type: I/O Module
Special Program: Rockwell Automation Preferred Product