PUSH BUTTON

Item #: 679256
Cat #: CR104PBG92U1
UPC: 783166280355
Sign In or Register to view pricing and more.
Documents & Guides
Standard and illuminated push buttons and selector switches are 92U10355

Overview

Standard and illuminated push buttons and selector switches are 92U10355
Also known as: 783166280355, CR104PBG92U1

Specifications

Color: Red, Green, Black, Yellow
Type: Flush, Pushbutton
Amps: 10
Size: 30 mm
Family / Style: CR104
Volts AC: 600
Color: Red, Green, Black, Yellow
Amps: 10
Family / Style: CR104
Type: Flush, Pushbutton
Size: 30 mm
Volts AC: 600

Customer Reviews

No reviews for this product
(0)