Elbow, 90°, 1", Female/Female, Explosion-Proof, Aluminum

Item #: 679298

Cat #: EL39SA

UPC: 782274101088

Sign In or Register to view pricing and more.
Documents & Guides
Elbow, 90 Degree, 1 Inch, Female/Female, Explosion-Proof, Aluminum, For Use with Rigid/IMC Conduit

Overview

Elbow, 90 Degree, 1 Inch, Female/Female, Explosion-Proof, Aluminum, For Use with Rigid/IMC Conduit
Also known as: 782274101088, EL39SA

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum