SMHD RAIL 204" MILL

Item #: 679339

Cat #: 410204M

UPC: 810039361955

to view pricing and more.
Documents & Guides
SolarMount HD Rail, 240", Mill Finish Aluminum.

Overview

SolarMount HD Rail, 240", Mill Finish Aluminum.
Also known as: 810039361955, 410204M

Specifications

Length: 240 in
Color: Silver
Material: Aluminum
Finish: Mill
Family / Style: SMHD
Weight: 20.00 lbs
Length: 240 in
Material: Aluminum
Family / Style: SMHD
Color: Silver
Finish: Mill
Weight: 20.00 lbs