Sign In or Register to view pricing and more.
Documents & Guides
40-72 Inch Adjustable Single Tilt Leg Kit, Contains a square tube, a strut insert, and fasteners
Overview
40-72 Inch Adjustable Single Tilt Leg Kit, Contains a square tube, a strut insert, and fasteners
Note that the actual usable lengths are 2" less than stated because the holes are drilled in 1" from each end. No L-feet included.
Also known as: 307134M
Specifications
Type: | Adjustable |
Color: | Silver |
Material: | Aluminum |
Weight: | 5.00 lbs |
Type: | Adjustable |
Material: | Aluminum |
Color: | Silver |
Weight: | 5.00 lbs |
Customer Reviews
No reviews for this product
(0)