30mm Replacement Color Boot 800H PB

Item #: 67935
Cat #: 800H-N5H
UPC: 781180536496
Sign In or Register to view pricing and more.
Documents & Guides
Boot,Protected,Black,Chlorosulfonated Polyethylene,for Non-Illuminated 30mm Push Buttons

Overview

Boot,Protected,Black,Chlorosulfonated Polyethylene,for Non-Illuminated 30mm Push Buttons
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-N5H from Rockwell Automation® is an 800H accessory. It is a black, boot (protected) for non-illuminated 30 mm push buttons. It is chlorosulfonated polyethylene. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180536496, 800H-N5H

Specifications

Type: Legend Plate, Boot, Pushbutton
Size: 30 mm
Material: Chlorosulfanated Polyethylene
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Type: Legend Plate, Boot, Pushbutton
Material: Chlorosulfanated Polyethylene
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Color: Black

Customer Reviews

No reviews for this product
(0)