Insulation Putty Electrical Tape, 1-1/2 IN x 60 IN, 125 mil Thickne

Item #: 67944
Cat #: SCOTCHFIL
UPC: 054007417507
Sign In or Register to view pricing and more.
Documents & Guides
Insulation Putty Electrical Tape, 1-1/2 IN x 60 IN, 125 mil Thickness, Putty

Overview

Insulation Putty Electrical Tape, 1-1/2 IN x 60 IN, 125 mil Thickness, Putty
3M™ Scotchfil™ electrical insulation putty can be wrapped, stretched or molded around irregular shapes for quick, smooth insulation build-up. Use 3M™ Scotchfil™ putty to insulate connections up to 600 volts and to round out high voltage connections to gear, smooth bus bar irregularities and make a moisture seal at ground wire exits in high voltage splices. UL recognized component listing for 176(deg)F (80(deg)C) when used in combination with Scotch super 33+™ or Scotch professional grade vinyl electrical tapes super 88.
Also known as: 054007417507, SCOTCHFIL, Beetle Tape

Specifications

Length: 5 ft
Width: 1 1/2 in
Color: Black
Material: Putty
Length: 5 ft
Color: Black
Width: 1 1/2 in
Material: Putty

Customer Reviews

No reviews for this product
(0)