DUAL 5V 3A 12V 1.5A LINEAR PS

Item #: 67945

Cat #: SLD-12-3015-05T

UPC: 783472600977

to view pricing and more.
Silver Line Dual Output Linear Power Supply, Input Voltage: 100/120/220/230/240 Vac Selectable, Output Voltage 1: 5 V @ 3 A , Output Voltage 2: 12 V @ 1.5 A, Frequency: 47-63 HZ

Overview

Silver Line Dual Output Linear Power Supply, Input Voltage: 100/120/220/230/240 Vac Selectable, Output Voltage 1: 5 V @ 3 A , Output Voltage 2: 12 V @ 1.5 A, Frequency: 47-63 HZ
Also known as: 783472600977, SLD-12-3015-05T

Specifications

Type: DC Power Supply
Type: DC Power Supply