90" ELBOW TOP OPENING

Item #: 679462

Cat #: 1485E9N

UPC: 623980452852

to view pricing and more.
Documents & Guides
N12 Wireway, 90 Elbow, Top Open - Fits 8 x 8 - Steel/Gray

Overview

N12 Wireway, 90 Elbow, Top Open - Fits 8 x 8 - Steel/Gray
Also known as: 623980452852, 1485E9N

Specifications

Height: 8 in
Width: 8 in
Material: Steel
Angle: 90°
IP/NEMA Rating: NEMA 12
Height: 8 in
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 8 in
Angle: 90°