SCREW MNT CBL TIE,8.6 IN L

Item #: 679471

Cat #: CT50175MH10C

UPC: 781810335246

to view pricing and more.
Documents & Guides
Natural Nylon 6/6 Mounting Hole Cable Tie, #10 Stud, 1.75" Max. Bundle Dia, 50 Lbs, 8.50" Long, 0.18" Wide

Overview

Natural Nylon 6/6 Mounting Hole Cable Tie, #10 Stud, 1.75" Max. Bundle Dia, 50 Lbs, 8.50" Long, 0.18" Wide
Also known as: 781810335246, CT50175MH10C

Specifications

Width: 0.180 in
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 8.500 in
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 8.500 in
Color: Natural
Material: Nylon