Cable Tie, Nylon, Standard, Natural Color, 11.1" Long, 1000/PK

Item #: 679476

Cat #: CT50300M

UPC: 781810332672

to view pricing and more.
Documents & Guides
Cable Tie, Standard Use, Locking, Nylon, Natural Color, Standard Cross Section, 11.1" Long, .18" Wide, 50 Pound Tensile Strength, 3" Max Bundle Diameter, Order in Multiples of 1000

Overview

Cable Tie, Standard Use, Locking, Nylon, Natural Color, Standard Cross Section, 11.1" Long, .18" Wide, 50 Pound Tensile Strength, 3" Max Bundle Diameter, Order in Multiples of 1000
Also known as: 781810332672, CT50300M

Specifications

Width: 0.180 in
Color: Natural
Weight Capacity: 50 lbs
Length: 11.100 in
Width: 0.180 in
Weight Capacity: 50 lbs
Color: Natural
Length: 11.100 in