BUR CT18075C0 18LB UV NYLON CBL TIE

Item #: 679477

Cat #: CT18075C0

UPC: 781810331743

to view pricing and more.
Documents & Guides
BUR CT18075C0 18LB UV CBL TIE

Overview

BUR CT18075C0 18LB UV CBL TIE
Also known as: 781810331743, CT18075C0

Specifications

Color: Black
Weight Capacity: 18 lbs
Length: 4 in
Width: 0.100 in
Color: Black
Length: 4 in
Weight Capacity: 18 lbs
Width: 0.100 in