BUR CT40200C 40LB NYLON CBL TIES

Item #: 679486

Cat #: CT40200C

UPC: 781810331927

to view pricing and more.
Documents & Guides
BUR CT40200C 40LB CBL TIES

Overview

BUR CT40200C 40LB CBL TIES
Also known as: 781810331927, CT40200C

Specifications

Length: 8 1/2 in, 8.500 in
Color: Natural, White
Weight Capacity: 40 lbs
Material: Nylon
Width: 0.150 in
Length: 8 1/2 in, 8.500 in
Weight Capacity: 40 lbs
Width: 0.150 in
Color: Natural, White
Material: Nylon