Cable Tie, Intemediate, Nylon, Natural Color, 6" Long, 1000/PK

Item #: 679487

Cat #: CT30125M

UPC: 781810331910

to view pricing and more.
Documents & Guides
Cable Tie, Intemediate, Nylon, Natural Color, 6" Long, 1000/PK, 1.25" Max Bundle Diameter, 30lb Tensile Strength, .14" Wide

Overview

Cable Tie, Intemediate, Nylon, Natural Color, 6" Long, 1000/PK, 1.25" Max Bundle Diameter, 30lb Tensile Strength, .14" Wide
Also known as: 781810331910, CT30125M

Specifications

Color: Natural
Length: 6 in
Width: 0.140 in
Weight Capacity: 30 lbs
Material: Nylon
Color: Natural
Width: 0.140 in
Material: Nylon
Length: 6 in
Weight Capacity: 30 lbs