Double U Eye, Split Rod Mesh, 2.50" - 2.99"

Item #: 679496

Cat #: L9659

UPC: 078477971598

to view pricing and more.
Documents & Guides
Support Grip, Double U Eye, Split Rod Mesh, Single Weave, Standard Duty, Cable Diameter Length: 2.50 Inch - 2.99 Inch, Mesh Length: 22 Inch.

Overview

Support Grip, Double U Eye, Split Rod Mesh, Single Weave, Standard Duty, Cable Diameter Length: 2.50 Inch - 2.99 Inch, Mesh Length: 22 Inch.

Double U Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 2.50 to 2.99 Cable Diameter

Also known as: 078477971598, L9659

Specifications

Length: 22 in
Material: Steel
Diameter Range: 2.500 - 2.990 in
Length: 22 in
Diameter Range: 2.500 - 2.990 in
Material: Steel