Cable Tie, Intermediate, 11.4" Long, Nylon, Orange, 1000/Pack

Item #: 679516

Cat #: PLT3I-M3

UPC: 074983564491

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Nylon, Intermediate Cross Section, Orange, 11.4 Inch Long, .145 Inch Wide, 3" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 1000

Overview

Cable Tie, Nylon, Intermediate Cross Section, Orange, 11.4 Inch Long, .145 Inch Wide, 3" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 1000
Also known as: 074983564491, PLT3I-M3

Specifications

Width: 0.145 in
Color: Orange
Weight Capacity: 40 lbs
Material: Nylon
Length: 11.400 in
Size: Intermediate
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.145 in
Weight Capacity: 40 lbs
Length: 11.400 in
Product Thickness: 0.052 in
Color: Orange
Material: Nylon
Size: Intermediate
Family / Style: Pan-Ty®