Tie Anchor Mount, #8 Screw (M4), Nylon

Item #: 679541

Cat #: SGTA1S8-C0

UPC: 074983714070

to view pricing and more.
The cable tie anchor mount is black and is applied with a #8 (M4) screw. It is 0.80" (20.3 mm) long and made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with cable ties Super-Gri

Overview

The cable tie anchor mount is black and is applied with a #8 (M4) screw. It is 0.80" (20.3 mm) long and made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with cable ties Super-Gri
Also known as: 074983714070, SGTA1S8-C0

Specifications

Color: Black
Material: Nylon
Mounting: # 8 Screw
Color: Black
Mounting: # 8 Screw
Material: Nylon