Cable Tie, 2-Piece, 11.0L (279mm), Inter

Item #: 679593

Cat #: SST3I-C0

UPC: 074983501175

to view pricing and more.
Documents & Guides
Sta-Strap® cable tie, releasable, intermediate cross section, 11.0 (279mm) length, weather resistant nylon 6.6, black, standard package.

Overview

Sta-Strap® cable tie, releasable, intermediate cross section, 11.0 (279mm) length, weather resistant nylon 6.6, black, standard package.
Also known as: 074983501175, SST3I-C0

Specifications

Color: Black
Length: 11 in
Material: Nylon
Color: Black
Material: Nylon
Length: 11 in