Cable Tie, Metal Barb, 7.9L (201mm), Min

Item #: 679622

Cat #: BT2M-M8

UPC: 074983633975

to view pricing and more.
Documents & Guides
Dome-Top® barb ty cable tie, miniature cross section, 7.9 (201mm) length, nylon 6.6, gray.

Overview

Dome-Top® barb ty cable tie, miniature cross section, 7.9 (201mm) length, nylon 6.6, gray.
Also known as: 074983633975, BT2M-M8

Specifications

Width: 0.095 in
Color: Gray
Weight Capacity: 18 lbs
Material: Nylon
Length: 7.900 in
Size: Miniature
Product Thickness: 0.046 in
Family / Style: Dome-Top®
Width: 0.095 in
Weight Capacity: 18 lbs
Length: 7.900 in
Product Thickness: 0.046 in
Color: Gray
Material: Nylon
Size: Miniature
Family / Style: Dome-Top®