Locking Wing Push Mount Cable Tie, Nylon, Natural, 5.2" Long, 500/PK

Item #: 679635

Cat #: PLWP1S-D

UPC: 074983543083

to view pricing and more.
Documents & Guides
Locking Wing Push Mount Cable Tie, Standard Cross Section, Nylon, Natural, 5.2" Long, 500/PK

Overview

Locking Wing Push Mount Cable Tie, Standard Cross Section, Nylon, Natural, 5.2" Long, 500/PK

Panduit PLWP1S-D Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free installation. Standard cross section, 5.2” (132mm) length. For indoor use, made of Nylon 6.6, are natural in color and come in packages of 500.

Also known as: 074983543083, PLWP1S-D

Specifications

Width: 0.190 in
Color: White
Material: Nylon
Length: 5.200 in
Width: 0.190 in
Material: Nylon
Color: White
Length: 5.200 in