SLIDE EFL SP/3W 2W PRESET 10A IV

Item #: 679640

Cat #: CDFB103-PI

UPC: 785007303162

to view pricing and more.
Documents & Guides
Slide Dimmer, Electronic Single Pole/3Way 2Wire PRESET 10A, Ivory

Overview

Slide Dimmer, Electronic Single Pole/3Way 2Wire PRESET 10A, Ivory
Also known as: 785007303162, CDFB103-PI

Specifications

Poles: 3
Amps: 10
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Poles: 3
Material: Thermoplastic
Mounting: Wall
Amps: 10
Color: Ivory