Double Loop Tie, 11.8L (300mm), Standard

Item #: 679643

Cat #: PLB3S-M30

UPC: 074983556854

Sign In or Register to view pricing and more.
Pan-Ty® double loop cable tie, standard cross section, 11.8 (300mm) length, heat stabilized nylon 6.6, black.

Overview

Pan-Ty® double loop cable tie, standard cross section, 11.8 (300mm) length, heat stabilized nylon 6.6, black.
Also known as: 074983556854, PLB3S-M30

Specifications

Color: Black
Material: Nylon
Length: 11.800 in
Color: Black
Length: 11.800 in
Material: Nylon