Cable Tie, Metal Barb, 7.9L (201mm), Min

Item #: 679665

Cat #: BT2M-M5

UPC: 074983633944

to view pricing and more.
Documents & Guides
Dome-Top® barb ty cable tie, miniature cross section, 7.9 (201mm) length, nylon 6.6, green.

Overview

Dome-Top® barb ty cable tie, miniature cross section, 7.9 (201mm) length, nylon 6.6, green.
Also known as: 074983633944, BT2M-M5

Specifications

Color: Green
Width: 0.095 in
Weight Capacity: 18 lbs
Material: Nylon
Length: 7.900 in
Size: Miniature
Product Thickness: 0.046 in
Family / Style: Dome-Top®
Color: Green
Weight Capacity: 18 lbs
Length: 7.900 in
Product Thickness: 0.046 in
Width: 0.095 in
Material: Nylon
Size: Miniature
Family / Style: Dome-Top®