Double Wrapped Stainless Steel Cable Tie, Heavy, 28" Long

Item #: 679674

Cat #: MLT4DH-L

UPC: 074983483525

to view pricing and more.
Double Wrapped Stainless Steel Cable Tie, Heavy, 28" Long

Overview

Double Wrapped Stainless Steel Cable Tie, Heavy, 28" Long

The MLT4DH-L self-locking cable cleat speeds up installation with a unique self-locking head that secures into any position along the band's length. The smooth and safe cable banding passes through the head twice, providing additional strength in short circuit applications. The variable design is compatible with quad, trefoil, and multicore cables and certified to IEC61914:2015, tested up to 47.0kA peak fault current. Features 304 AISI SS, 2670N tensile strength, 102mm bundle capacity.

Also known as: 074983483525, MLT4DH-L

Specifications

Length: 28 in
Material: Stainless Steel
Width: 0.310 in
Length: 28 in
Width: 0.310 in
Material: Stainless Steel