Double Loop Tie, 14.8L (376mm), Standard

Item #: 679677

Cat #: PLB4S-M

UPC: 074983556892

to view pricing and more.
Pan-Ty® double loop cable tie, standard cross section, 14.8 (376mm) length, nylon 6.6, natural, bulk package.

Overview

Pan-Ty® double loop cable tie, standard cross section, 14.8 (376mm) length, nylon 6.6, natural, bulk package.
Also known as: 074983556892, PLB4S-M

Specifications

Color: Natural
Material: Nylon
Length: 14.800 in
Color: Natural
Length: 14.800 in
Material: Nylon