SLIDE SP/3W PRESET 1100W GRY

Item #: 679687

Cat #: CD1103-PGRY

UPC: 785007302257

to view pricing and more.
Documents & Guides
Slide Dimmer, Single Pole/3Way PRESET 1100W, Gray

Overview

Slide Dimmer, Single Pole/3Way PRESET 1100W, Gray
Also known as: 785007302257, CD1103-PGRY

Specifications

Poles: 3
Color: Gray
Material: Thermoplastic
Wattage: 1100
Mounting: Wall
Poles: 3
Material: Thermoplastic
Mounting: Wall
Color: Gray
Wattage: 1100