SLIDE SP/3W PRESET 1600W GRY

Item #: 679688

Cat #: CD1603-PGRY

UPC: 785007302974

to view pricing and more.
Documents & Guides
Slide Dimmer, Single Pole/3Way PRESET 1600W, Gray

Overview

Slide Dimmer, Single Pole/3Way PRESET 1600W, Gray
Also known as: 785007302974, CD1603-PGRY

Specifications

Poles: 3
Color: Gray
Wattage: 1600
Material: Thermoplastic
Mounting: Wall
Poles: 3
Wattage: 1600
Mounting: Wall
Color: Gray
Material: Thermoplastic